Shop All Billiard Accessories
Carmelli
Carmelli NG2567W Classic Floor Billiard Pool Cue Rack; Antique Walnut
Mfr # bg2567W
Zoro # G004014475
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmelli
- MFR # bg2567W
- Zoro # G004014475
- UPC # 672875903825
- Country of Origin China
- Category Billiard Accessories
Description
Keep your billiard playing accessories organized and close to the table. The Classic floor free standing billiard accessory storage rack features convenient built-in drink holders. Excellent storage for up to ten cues, chalk, table brush and a full set of billiard balls. A perfect solution for all of your billiard storage needs!
Features- Handcrafted from solid hardwood
- 4 built-in drink holders to keep you refreshed during your game
- Holds up to 10 pool cues and a complete set of billiard balls (cues and balls not included)
- Hook for hanging ball rack
- Scratch-resistant durable protective clear coat
- Color: Antique Walnut
- Finish: Walnut
- N/A: 180 day Limited N/A
- Dimension: 29 x 10.25 x 28.2 in.
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Micro Lite Chain, 14", 50 Drive Links (R50)
- JACKS IMPORTS Gate Pad RED (183-RE)
- A & I PRODUCTS Pin, Lift Arm, Forged, Cat II 8" x6" x2" (A-LP007)
- OREGON Mower Blade (91-142)
- CARMELLI Carmelli NG2556W Cambridge Spectator Chair; Antique Walnut (bg2556W)
- CARMELLI Carmelli NG2547 Silver Cup Cone Talc Chalk; White - Each (bg2547)
- CARMELLI Carmelli NG2542 Pool Table Billiard Ball Triangle Rack; Black (bg2542)
- CARMELLI Carmelli NG2569M Regent Corner Floor Cue Rack; Mahogany (bg2569M)
- HOLLAND BAR STOOL CO 8 Ft. Texas State Billiard Table Cover (BCV8TexsSt)
- HOLLAND BAR STOOL CO Idaho Cue Rack in Black Finish (CueBKIdahoU)
- HOLLAND BAR STOOL CO Hainsworth Elite Pro, 9' Marine Blue Pool Table Cloth (PCLEP9MariBl)
- Carmelli Billiard Accessories