Shop All Billiard Accessories
Carmelli
Carmelli NG2567M Classic Floor Billiard Pool Cue Rack; Rich Mahogany
Mfr # bg2567M
Zoro # G303903067
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carmelli
- MFR # bg2567M
- Zoro # G303903067
- UPC # 672875903795
- Country of Origin China
- Category Billiard Accessories
Description
Keep your billiard playing accessories organized and close to the table. The Classic floor free standing billiard accessory storage rack features convenient built-in drink holders. Excellent storage for up to ten cues, chalk, table brush and a full set of billiard balls. A perfect solution for all of your billiard storage needs!
Features- Handcrafted from solid hardwood
- 4 built-in drink holders to keep you refreshed during your game
- Holds up to 10 pool cues and a complete set of billiard balls (cues and balls not included)
- Hook for hanging ball rack
- Scratch-resistant durable protective clear coat
- Color: Rich Mahogany
- Finish: Mahogany
- N/A: 180 day Limited N/A
- Dimension: 29 x 10.25 x 28.2 in.
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOGENRPORATION Castration KitBlades (2030)
- KOHLER Rod Push (32 411 04-S)
- JACKS IMPORTS Gun Bit (806)
- CLASSIC ACCESSORIES Montlake Dining Seat Cushion Slipcover, Heather Indigo, 20"x20" (60-136-015501-RT)
- CARMELLI Carmelli NG2542 Pool Table Billiard Ball Triangle Rack; Black (bg2542)
- CARMELLI Carmelli NG2547 Silver Cup Cone Talc Chalk; White - Each (bg2547)
- CARMELLI Carmelli NG2556W Cambridge Spectator Chair; Antique Walnut (bg2556W)
- CARMELLI Carmelli NG2569M Regent Corner Floor Cue Rack; Mahogany (bg2569M)
- BILLIARDS ACCESSORIES Billiards Accessories TP5145A Cushion Facing for Pool Table; 3 mm - Set of 12 (TP5145A)
- BRUNSWICK BILLIARDS Billiard Equipment Set (PLAYPAK-CENT-IND-01)
- BILLIARDS ACCESSORIES Billiards Accessories TP5125 Rubber Pocket Liners 4 inch 6 (TP5125)
- Carmelli Billiard Accessories