Carmelli

Carmelli NG2315P 6 ft. Reflex Midium Sized Table Tennis Table; Blue


product price: $263.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The mid-size Reflex Table Tennis set fits in many game rooms where a larger table won't. But, don't let size fool you. There is no shortage of competitive fun with this table tennis set. It may be slightly smaller than a regulation table, but that only makes each game faster and more challenging. This unique table design requires no table assembly; simply unfold and lock the leg assembly in place, flip each half over, attach the posts and net, and start enjoying competitive fun! 180-day limited N/A.

Features
  • 1/2-in MDF table top with deep Blue finish
  • 1-in diameter steel frame with white powder coated finish
  • Independent 1-in diameter stabilizing leg levelers
  • Designed for quick, easy assembly and storage
  • Comes complete with removable net and posts set, 2 paddles and 2 table tennis balls
Includes:
  • (2) paddles and (2) balls
Specifications
  • Color: Blue
  • Size: 6 ft.
  • N/A: 180 day Limited N/A
  • Dimension: 71 x 37 x 30 in.
  • Weight: 89 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.