Shop All Indoor Game Tables
Carmelli
Carmelli NG2309 Polyester Table Tennis Cover; Black
Mfr # bg2309
Zoro # G903972821
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmelli
- MFR # bg2309
- Zoro # G903972821
- UPC # 672875901890
- Country of Origin China
- Category Indoor Game Tables
Description
No matter where your table tennis table is stored, this stylish black polyester cover will protect your investment, prolonging the look and life of your table. This high-quality material covers your table in both the playing position and folded upright storage position. Shaped and designed to fit most full size table tennis tables. Provides complete table surface protection. 180-day Limited Warranty.
Features- Dimensions closed: 59-in W x 13-in D x 54-in H
- Moisture resistant black polyester material - more durable than PVC
- cloth hook and eye sides and ends secure the cover in position over the table
- Fits most full size table tennis tables
- Color: Black
- Dimension: 122.8 x 85.8 x 0.2 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD LAND BEE SUPPLY Sheep Skin Beekeeping Protective Gloves w/Canvas Sleeves - XL & Standard Beehive Scraper Prybar Tool (GL-GLV-PRY-XLG)
- EJOY 20in x 20in Artificial Boxwood Hedge Greenery Panels, Darkgreen, 12PK (Darkgreen_1box)
- ISLAND UMBRELLA Umbrella Base, Bronze, Cast Iron, 50 lb. (NU5405A)
- JACKS IMPORTS Soft Rubber Half Cheek Snaffle Bit (R670)
- CARMELLI Carmelli NG1055 Widow Maker Steel Tip Darts - Set of 3 (bg1055)
- CARMELLI Carmelli NG4033F 54 in. Dynasty Foosball Table (bg4033F)
- CARMELLI Carmelli NG1138F 54 in. Foosball Table Cover Fits Table (bg1138F)
- PYLE 39'' Inch 6-String Classical Guitar - Guitar with Digital Tuner & Accessory Kit (Nature color, gloss (PGACLS150)
- BRUNSWICK BILLIARDS Table Tennis Table, Black, Steel (51871150001)
- PYLE Heavy Duty Keyboard Stand With 2Nd Tie (PKST64)
- TOY TIME TEXAS TRAVELER - Table Top and 300 Chip Travel Set (136892DNN)
- Carmelli Indoor Games