Shop All Indoor Game Tables
Carmelli
Carmelli NG1154M 54 in. Matrix 7-in-1 Multi Game Table
Mfr # bg1154M
Zoro # G603718569
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmelli
- MFR # bg1154M
- Zoro # G603718569
- UPC # 672875915217
- Country of Origin China
- Category Indoor Game Tables
Description
This easily convertible Multi-Game table 7 classic rec room games in one versatile table. The Matrix game table will entertain you, your friends and family for hours with its amazing variety of games. Top notch cabinet graphics combined with durable CARB certified MDF construction means this easily convertible table is built to last. The Matrix table includes the following games: Billiards, Glide Hockey, Chess, Checkers, Backgammon, Table Tennis, and Foosball.
Features- Quick easy game surface changeover
- Foosball, Pool, Glide Hockey, Table Tennis, Chess, Checkers and Backgammon
- 7 classic games in one table Billiards, Glide Hockey, Chess, Checkers, Backgammon, Table Tennis and Foosball
- Play surfaces easily convert from one game to another
- Rugged CARB certified MDF construction
- L-Shaped MDF CARB certified legs with cross support beams Provides a rock solid table foundation
- 1.5-in ABS Adjustable leg levelers quick table leveling on any surface
- Color: Multi
- Size: 54"
- Dimension: 54" L x 26" W x 34" H
- Weight: 94 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Muffler Kit, For Use With 11K738, 11K739 (24 786 04-S)
- HYDRO-GEAR Oil Filter, Spin-On (51563)
- MALLORY Snow Brush, Pivot Head, Alum, 34 to 52 In (583-EP)
- SWEENEY'S Trap Mole Deadset Precision (M9015)
- CARMELLI Carmelli NG2309 Polyester Table Tennis Cover; Black (bg2309)
- CARMELLI Carmelli NG4033F 54 in. Dynasty Foosball Table (bg4033F)
- CARMELLI Carmelli NG1055 Widow Maker Steel Tip Darts - Set of 3 (bg1055)
- CARMELLI Carmelli NG1138F 54 in. Foosball Table Cover Fits Table (bg1138F)
- PGIK 10 ft. Rubber Guitar Bass Instrument Cable - 6 mm (PG566745)
- SUPERIOR SMOKE Smoke Fluid, 1 gal., PK4 (SL4)
- SUPERIOR SMOKE Smoke Machine, 110V (C10)
- Carmelli Indoor Game Tables