Carmelli NG1148F 48 in. Gladiator Foosball Table
Mfr # bg1148F
Zoro # G903718542
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmelli
- MFR # bg1148F
- Zoro # G903718542
- UPC # 672875915200
- Country of Origin China
- Category Indoor Game Tables
Description
Built for players of all ages and skill levels, the Gladiator Folding Foosball table is constructed from rugged CARB certified environmentally safe materials. It features a unique folding leg designed for quick, easy, compact storage. This table is packed with quality features including easy-glide, fast-action play surface, dual manual ABS slide scoring system, goal boxes with built-in automatic end ball , 1/2-in chrome plated tubular steel rods, ergonomic handles, and ABS molded durable players. This combination of quality features delivers improved game speed while reducing wrist stress. Vibrant, colorful exterior action graphics add the finishing touch to this dynamic table.
Features- Space limitations - No problem
- Kids with Easy Folding for Storage, Robot Graphics, Ergonomic Handles
- Made of CARB certified MDF material, much stronger than particle board or plastic
- Unique folding leg design with end panel supports
- 1/2-in chrome-plated steel rods with easy-grip rubber ergonomic handles
- 3 goalie configuration with ABS molded men for durability - 13 players per team
- Built in automatic end ball
- Includes ABS manual slide scoring systems and 2 high quality foosballs
- Color: Black
- Size: 48"
- Dimension: 48" L x 23.75" W x 32.25" H
- Weight: 65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Starter Assembly (17 098 12-S)
- ZORO SELECT Self-Latching Gate Latch, 1-7/8 In. W (4PE77)
- WESTWARD Wheelbarrow, Poly, 8 Cu. Ft., Pneumatic (10G165)
- SEYMOUR MIDWEST GT Poly Bedding Rake (44111TRU)
- CARMELLI Carmelli NG1055 Widow Maker Steel Tip Darts - Set of 3 (bg1055)
- CARMELLI Carmelli NG4033F 54 in. Dynasty Foosball Table (bg4033F)
- CARMELLI Carmelli NG2309 Polyester Table Tennis Cover; Black (bg2309)
- CARMELLI Carmelli NG1138F 54 in. Foosball Table Cover Fits Table (bg1138F)
- DRUM WORKSHOP Latin Percussion WB505 Wb Plenera Drums; Set of 3 (WB505)
- PYLE 9-Space Guitar Rack (PGST93)
- TOY TIME Solid Wood 2 Fold Poker/Blackjack Tabletop - Single sided (973624ELG)
- Carmelli Indoor Game Tables