Shop All Indoor Game Tables
Carmelli
Carmelli NG1139F 56 in. Foosball Table Cover Fits Table
Mfr # bg1139F
Zoro # G903718610
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmelli
- MFR # bg1139F
- Zoro # G903718610
- UPC # 672875915163
- Country of Origin China
- Category Indoor Game Tables
Description
The Hathaway Foosball Table Cover is made of lightweight, strong, rip resistant synthetic leather with fabric under-lining. Featuring a scalloped edge design to provide better positioning on your 56-in foosball table.
Features- Keep your foosball table clean and dust-free when not in use
- Protects table from damage and helps keep the surface clean
- Fits most 56-in foosball tables
- Scalloped edge design for precision fit
- Reinforced edge seam
- A durable Black synthetic leather material with fabric under-lining
- Color: Black
- Size: 56"
- Dimension: 56" L x 29" W x 5" H
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRUIT&BERRY FOOD 4LB Espoma BR4 4 Pound Berry Tone plant food (BR4)
- TRUE TEMPER Dirt Tamper, 8x8 In Blade, Handle 42 In (11334GR)
- FRANKLIN SPORTS Franklin Sports 8054050 Activator Pickleball Set (8054050)
- MTD Air Filter Cover (931-10202)
- CARMELLI Carmelli NG2309 Polyester Table Tennis Cover; Black (bg2309)
- CARMELLI Carmelli NG1138F 54 in. Foosball Table Cover Fits Table (bg1138F)
- CARMELLI Carmelli NG1055 Widow Maker Steel Tip Darts - Set of 3 (bg1055)
- CARMELLI Carmelli NG4033F 54 in. Dynasty Foosball Table (bg4033F)
- REMINGTON INDUSTRIES Guitar Pickup Cable: 4 Conductors (28 AWG) w/ Drain Wire & Shield, 0.126" OD, 250 ft Length (GSPC-4C250)
- AURORA Premium Electric 12 XH Gauge Guitar Strings Light- Gold (AURGLD12-52)
- MARTIN STRINGS Martin Strings MA150PK3-U 80-20 Authentic Acoustic Gauge Guitar Strings; Medium - Pack of 3 (MA150PK3-U)
- Carmelli Indoor Game Tables