Shop All Indoor Game Tables
Carmelli
Carmelli NG1138F 54 in. Foosball Table Cover Fits Table
Mfr # bg1138F
Zoro # G103718496
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmelli
- MFR # bg1138F
- Zoro # G103718496
- UPC # 672875915507
- Country of Origin China
- Category Indoor Game Tables
Description
GameTables4Less is proud to offer the All New Tornado Tournament 3000 foosball table. The T3000 is the Premium table preferred by discerning players everywhere. Our finest quality, commercial grade table, without the coin mechanism, the Tournament 3000 sets the industry standard for smooth play and reliability.
Features- Keep it clean
- Color: Black
- Size: 54"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STICK-EM Glue Trap, Mouse Size, 4x3", PK96 (122)
- GREENGRASS 12 ft x 18 ft Tarp, Blue (GR2529317)
- HC COMPANIES Grower Pot 3.76 Gal (NER005G0G18)
- AUDUBON Audubon Oriole Feeder (NAO1)
- CARMELLI Carmelli NG4033F 54 in. Dynasty Foosball Table (bg4033F)
- CARMELLI Carmelli NG1055 Widow Maker Steel Tip Darts - Set of 3 (bg1055)
- CARMELLI Carmelli NG2309 Polyester Table Tennis Cover; Black (bg2309)
- MONOPRICE Idyllwild Sapele Soprano Ukulele with Gig Bag_ Tuner_ Strap_ and Extra (610305)
- SPORTIME GAME ULTRAFOAM CRICKET SET (1403360)
- PYLE Violin (PGVILN20)
- PYLE Foam Isolation Pad W/Steel Plate (S) (PSI04)
- Carmelli Indoor Games