Shop All Indoor Game Tables
Carmelli
Carmelli NG1055 Widow Maker Steel Tip Darts - Set of 3
Mfr # bg1055
Zoro # G503959697
$44.25
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
- Brand Carmelli
- MFR # bg1055
- Zoro # G503959697
- UPC # 672875915132
- Country of Origin China
- Category Indoor Game Tables
Description
The Widow Maker Steel Tip dart set is an exceptional looking set at a very affordable Black coated brass barrels and aluminum shafts create a very sleek, stylish look. The barrels are heavily knurled to ensure a firm non-slip grip. Look and play like a professional with a minimum investment when you choose the Widow Maker steel tip dart set.
Features- A perfect stab at the bullseye
- Attractive graphic flight designs
- 6 durable poly flights with a wide stabilizing design
- Shafts 6 aluminum with locking hole
- Black-coated brass barrels with heavy knurl for a sure grip
- Set of 3
- Color: Black
- Dimension: 6.5" L x 1.75" W x 0.86" H
- Weight: 0.1 lbs
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
- STENS Ignition Switch For Exmark Lazer Xp Z Jacobsen Lf3810 St5111 430-954 (430-954)
- ZORO SELECT 11 ft 6 in x 15 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTU6)
- MTD Boom Asm Upr (753-06682)
- ALLEN CO Economy Quarter Bag, 48 in. L x 12 in. W, 4 Bags (60)
- CARMELLI Carmelli NG4033F 54 in. Dynasty Foosball Table (bg4033F)
- CARMELLI Carmelli NG2309 Polyester Table Tennis Cover; Black (bg2309)
- CARMELLI Carmelli NG1138F 54 in. Foosball Table Cover Fits Table (bg1138F)
- AURORA Aurora AURPK10-46 Premium Electric 10 M Gauge Guitar Strings Light; Pink (AURPK10-46)
- REMINGTON INDUSTRIES Guitar Pickup Cable: 4 Conductors (28 AWG) w/ Drain Wire & Shield, 0.126" OD, 250 ft Length (GSPC-4C250)
- TOY TIME Luck of the Irish Slot Machine Bank - 15 Inches Tall (678919ELX)
- TOY TIME Hopscotch Ring Game with 10 Colored Plastic Rings and 15 Connectors | Indoor/Outdoor |Girls and Boys (962380HGJ)
- Carmelli Indoor Game Tables