Shop All Indoor Game Tables
Carmelli
Carmelli NG1043D 18 in. Winners Choice Sisal Fiber Bristle Dartboard
Mfr # bg1043D
Zoro # G503959680
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmelli
- MFR # bg1043D
- Zoro # G503959680
- UPC # 672875915026
- Country of Origin China
- Category Indoor Game Tables
Description
Enjoy a quality game of darts with the Hathaway Winners Choice sisal dart board. Made of superior grade, self-healing sisal fibers, this tournament style dart board features a moveable metal number ring so you can easily rotate your board and extend playing life. This game table features round-shaped wires and a staple-free bull's-eye to reduce bounce-outs and deliver maximum performance for your dart game. A great board to play on for any experience level.
Features- Maximize your dart score
- Self-healing board made of sisal fibers
- Round shaped wires and a staple free bull's-eye for fewer bounce-outs to maximize scoring potential
- Moveable number ring extends the life of the board
- Easy-to-use mounting hardware
- 2 flights of steel-tipped darts included
- 2 Per Pack Packs of 3
- Color: Black
- Size: 18"
- Dimension: 18" H x 18" W x 1.5" D
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Firefighter Franz and his Frog Fire Brigade Garden Gnome Statue (QL306832)
- PLANO Gun Case, Double, Black, 54" L, 17" W (PLA11852)
- BAHCO Bahco Round Chain Saw File, 8-7/32" D (168-8-5.5-1P)
- MIDWEST AIR TECHNOLOGIES CAP POST 2-3/8"" ALUM (328558C)
- CARMELLI Carmelli NG1138F 54 in. Foosball Table Cover Fits Table (bg1138F)
- CARMELLI Carmelli NG1055 Widow Maker Steel Tip Darts - Set of 3 (bg1055)
- CARMELLI Carmelli NG2309 Polyester Table Tennis Cover; Black (bg2309)
- CARMELLI Carmelli NG4033F 54 in. Dynasty Foosball Table (bg4033F)
- FIRST TEAM First Team Pop-A-Shot Premium Steel Pop-A-Shot Premium Steel Big Ball & Small Ball Basketball Game (Pop-A-Shot Premium)
- TOY TIME Solid Wood 2 Fold Poker/Blackjack Tabletop - Single sided (973624ELG)
- BRI-RUS SPEC BRI-RUS SPEC SL2222S 22 x 22 In. Skylight; Smoke (B1G-SL2222S)
- Carmelli Indoor Games