Shop All Indoor Game Tables
Carmelli
Carmelli NG1042D Magnum Electronic Soft Tip Dartboard
Mfr # bg1042D
Zoro # G403959742
product price: $97.45
/ea
Free Shipping & Returns
$97.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmelli
- MFR # bg1042D
- Zoro # G403959742
- UPC # 672875915033
- Country of Origin China
- Category Indoor Game Tables
Description
The Hathaway Magnum is a lightweight version of dart fun, weighing in at less than 7-lbs. This product is easy to carry from place to place and can be powered by either electricity or batteries. All you need is a spot to hang the board and your fun begins. With a host of game , this electronic scoring dartboard will accommodate up to 8 players. Comes with 2 sets of soft tip darts.
Features- Electronic scoring makes playing darts even easier
- Lightweight and portable dartboard
- Electronic scoring with push button control panel LED display
- Powered by electricity or batteries ((4) AA batteries not included)
- Accommodates up to 8 players with 90
- 20 game capacity with bounce out button
- Concave segment holes for fewer bounce-outs
- Color: Black
- Dimension: 20.5" W x 1.125"D x 22.75" H
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMSCO GROUP 100ft Commercial Grade Expandable Hose with Spray Nozzle, Will Not Kink, Lightweight, Easy to Store (1545-100-1)
- ILC Replacement For Autel My905 Battery (MY905)
- MURRAY Pulley, 50-52 (690444MA)
- ANNIN FLAGMAKERS 4 in. X 6 in. Miniature Set with U.S. Flag and Black Plastic Base (47300)
- CARMELLI Carmelli NG1055 Widow Maker Steel Tip Darts - Set of 3 (bg1055)
- CARMELLI Carmelli NG2309 Polyester Table Tennis Cover; Black (bg2309)
- CARMELLI Carmelli NG4033F 54 in. Dynasty Foosball Table (bg4033F)
- CARMELLI Carmelli NG1138F 54 in. Foosball Table Cover Fits Table (bg1138F)
- FIVEGEARS Parallel DC Cord 1 Female To 8 Male Tu2 Ns2 Multi Pedal Adapter Chain Plug Guitar Bass (FI128529)
- TOY TIME TEXAS TRAVELER - Table Top and 300 Chip Travel Set (136892DNN)
- TANDESA LLC Taye BS1405 14 x 5 in. Brass Snare Drum (BS1405)
- Carmelli Indoor Games