Carmelli NG1011T 40 in. Power Play Table Top Air Hockey; Green
Mfr # bg1011T
Zoro # G104014535
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmelli
- MFR # bg1011T
- Zoro # G104014535
- UPC # 672875903689
- Country of Origin China
- Category Indoor Game Tables
Description
The Power Play 40-in air hockey table is designed for portability, quick set up and storage. This well-made table features the new PERMASEALED blower system that generates maximum play surface air flow; the puck literally floats on a cushion of air providing fast smooth table play. Extremely durable, the rugged L-shaped legs with skid resistant non-marking pads ensure protection for table or floor surfaces. Comes complete with two large weighted strikers and two pucks. Manual slide scoring system makes scoring easy to track. Made of CARB Certified MDF material that is strong, durable, and will outlast inferior plastic or particle board tables. Instantly transforms any room into an exciting competitive hockey arena! 180-day Limited N/A
Features- Super strong ABS material with radius legs with skid resistant non-marking pads to protect table and floor surfaces
- Single 110V UL Approved PERMASEALED high output electric air blower system
- Goal boxes with built-in slide scorer
- Fast and easy assembly
- Two 3-in strikers and two 2.5-in pucks
- Color: Green
- Size: 40"
- N/A: 180 day Limited N/A
- Dimension: 40 x 20 x 7 in.
- Weight: 22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTHERM Intertherm 911969A A/C Coil Box Cabinet (911969A)
- VICTOR Zapper Rat Classic (RZC001-4)
- RAZOR-BACK Turf Edger, Half Moon, 48inL Hndl, 6inL Bld (61108GR)
- INTERTHERM Intertherm 903663 Roof Jacks - Flue Assy 27"-47", Slant 2.5/12 (903663)
- CARMELLI Carmelli NG2309 Polyester Table Tennis Cover; Black (bg2309)
- CARMELLI Carmelli NG4033F 54 in. Dynasty Foosball Table (bg4033F)
- CARMELLI Carmelli NG1055 Widow Maker Steel Tip Darts - Set of 3 (bg1055)
- CARMELLI Carmelli NG1138F 54 in. Foosball Table Cover Fits Table (bg1138F)
- PYLE Resonator Guitar (PGA500BR)
- BRUNSWICK BILLIARDS Table Tennis Accessory Kit (51870849001)
- PYLE Acoustic-Electric Ukulele - Solid Top Mahogany Ukulele with Full Starter Package (PUKTEA22)
- Carmelli Indoor Game Tables