Shop All Specialty Fuses
Carmanah Technologies
300 Amp Slow Blow Fuse Class T
Mfr # F-300
Zoro # G010923174
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 300A
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmanah Technologies
- MFR # F-300
- Zoro # G010923174
- UPC # 839085000304
- Country of Origin China
- Category Specialty Fuses
Details
Item | Slow Blow Fuse |
Amps | 300A |
DC Voltage Rating | Not Rated |
Description
300 Amp Slow Blow Fuse Class T
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECM INDUSTRIES 25PK RED Wire Connector (25-006)
- NVENT HOFFMAN T3-Box Telephone Cabinet, Type 3r, 36.00 (ATC36R366)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal 1/4" Stud PK100 (24C931)
- SQUARE D 30Amp Cartridge Safety Switch (D221NCP)
- GE Medium-Voltage Fuse, 18A, Fast-Acting, 5080V AC (55A212942P18RB)
- EATON BUSSMANN Semiconductor Fuse, 170M Series, 630A, Fast-Acting, 690V AC, Bolt-On (170M4016)
- FLUKE Multimeter Fuse, 11A, 1000V AC (203403)
- EATON BUSSMANN Medium-Voltage Fuse, TGH Series, 4A, 125V AC, Cylindrical (TGH)
- MERSEN Semiconductor Fuse, A30QS Series, 300A, Fast-Acting, 300V AC, Bolt-On (A30QS300-4)
- MERSEN Automotive Fuse, A15QS Series, 350A, Very Fast Acting, 150V AC, Blade (A15QS350-4)
- EATON BUSSMANN Circuit Limiter, ANL Series, 350A, Fast-Acting, 32V AC, Bolt-On (ANL-350)
- Carmanah Technologies Specialty Fuses