Shop All Wheelchair Accessories
Carman
Karman PB-115-18 18 in. Foldable Push Bar for Ergo Wheelchairs; Black
Mfr # PB-115-18
Zoro # G704139904
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carman
- MFR # PB-115-18
- Zoro # G704139904
- UPC # 617237606396
- Country of Origin China
- Category Wheelchair Accessories
Description
This bar can be attached to the push handles of your Ergonomic Wheelchair giving the person pushing the chair a more comfortable, style push bar. Plus, with this item locked into the open position it will give this chair a more ridged wheelchair feel creating a smoother ride for the person in the chair.
Features- Ton Of Adjustments on Active ERGO
- Center of Gravity Adjustable
- Seat Height Adjustable
- Back Cane Height and Angle Adjustable
- Front Fork Cane Adjustable
- Unlimited angle foot rest angle adjustment
- Tension Adjustable Back Rest
- One piece foldable footplate (standard)
- Foot plate height unlimited increment
- Metallic Aegis Treated High Gloss Paint
- S-Shape Frame (patented)
- Fork angle adjustment
- Color: Black
- Size: 18 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE HAND Miracle of Aloe Herbal Scent Hand Repair Cream 1 oz (05051)
- HONEYWELL Tongue Depressor, Non-Sterile, 6In, PK500 (40705TM)
- MOBILEAID BleedStop Single 100 Bleeding Wound Trauma First Aid Kit (32712)
- HEALTH-O-METER SCALE, DIGITAL, PHYSICIANS (HHM500KL)
- CARMAN Karman HD-9000-FOLD Companion Fixed Push Handles with Foldable Hand Grip; Black (HD-9000-FOLD)
- PROHEAL Gel Infused Foam Wheelchair Cushion -20" x 16" (PH-74004-GEL-20X16X3)
- ALCO Vinyl Seat Upholstery, 24"W, 10 Hole, Black (64832-A3)
- ILC Replacement for Lithonia Elc-2 Emergency Lighting 12ah Battery (ELC-2 EMERGENCY LIGHTING 12AH BATTERY LITHONIA)
- NEW SOLUTIONS New Solutions AR085EP 15 x 2 x 4 in. Urethane Full Length Armrests Universal Fit for Wheelchair; Black - Set of 2 (AR085EP)
- INVACARE 18" Wheelchair Seat Upholstery (CP301758)
- ALCO Vinyl Back Upholstery, 20" W, 8 Hole, Black (765-A3)
- Carman Wheelchair Accessories