Shop All Wheelchair Accessories
Carman
Karman PB-115-16 16 in. Foldable Push Bar for Ergo Wheelchairs; Black
Mfr # PB-115-16
Zoro # G904139896
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carman
- MFR # PB-115-16
- Zoro # G904139896
- UPC # 617237606389
- Country of Origin China
- Category Wheelchair Accessories
Description
This bar can be attached to the push handles of your Ergonomic Wheelchair giving the person pushing the chair a more comfortable,style push bar. Plus, with this item locked into the open position it will give this chair a more ridged wheelchair feel creating a smoother ride for the person in the chair.
Features- Ton Of Adjustments on Active ERGO
- Center of Gravity Adjustable
- Seat Height Adjustable
- Back Cane Height and Angle Adjustable
- Front Fork Cane Adjustable
- Unlimited angle foot rest angle adjustment
- Tension Adjustable Back Rest
- One piece foldable footplate (standard)
- Foot plate height unlimited increment
- Metallic Aegis Treated High Gloss Paint
- S-Shape Frame (patented)
- Fork angle adjustment
- Color: Black
- Size: 16 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOVE White Beauty Bar, Light Scent, 2.6 oz, PK36 (61073CT)
- SUNBEAM Hair Dryer Storage 12x 12" Bag, Black" (1600000000)
- ZEP Head-To-Toe, Body Wash, PK4 (097524)
- COVIDIEN Wall Mount Bracket, Steel, Silver (SWMB100975)
- CARMAN Karman HD-9000-FOLD Companion Fixed Push Handles with Foldable Hand Grip; Black (HD-9000-FOLD)
- KARMAN Karman T-2019 19 Inch Seat Width Transporter with Fixed Full Armrests with Folding Backrest (T-2019)
- SKIL-CARE Skil-Care 703267 1.5 in. Optional Thick Separator for Footrest Extender (703267)
- PROACTIVE 9 Inch Desk Length Wheelchair Padded Armrests Black (Pair) PR (PP-RAPD)
- ALCO Rear Wheel, 24", 7/16" Bearing (78475)
- ALCO Vinyl Back Upholstery, 18" W, 8 Hole, Black (763-A3)
- NEW SOLUTIONS 30-8 Foam Filled Knobby Primo Tire 2.25 Hub Wheelchair, 14 x 14 x 3 in. (NE382270)
- Carman Wheelchair Accessories