Shop All Wheelchairs
Carman
Karman LT-770Q 18 in. Lightweight Wheelchair; Red Streak
Mfr # LT-770Q
Zoro # G604139851
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carman
- MFR # LT-770Q
- Zoro # G604139851
- UPC # 643517942977
- Country of Origin China
- Category Wheelchairs
Description
The LT-770Q features a completely compact and 100 breakdown frame which allows users to remove the rear wheels, front caster forks, swing away footrest and removable armrest. The folding backrest allows for a smaller height when folded. Break down and installation requires no more than 60 seconds.
Features- Detachable/Padded desk length armrest with alloy side guard
- Swing-away/Length adjustable footrest with heel loop footplate
- Pouch on backrest allowing storage space for items
- High-grade/Padded flame retardant nylon upholstery
- Quick release rear wheels
- 24 x 1 in.Mag wheels with polyurethane tires
- Color: Red Streak
- Size: 18 in.
- Weight: 45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL PROFESSIONAL Gold Antimicrobial Hand Soap, Floral Fragrance, 7.5oz Pump Btl, PK12 (84014)
- DYNAREX Alcohol Pads, Antiseptics, PK1000 (1116)
- DEALMED Elastic Bandage With Self-Closure - 6" X 5Yds, 10/Bx, 10PK (783061)
- ZORO SELECT Cough Drops, Lozenge, 7.6mg Size, PK24 (05064)
- CARMAN Karman LT-K5 18 in. 28 lbs Seat Adjustable Ultra Lightweight Wheelchair; Black (LT-K5)
- CARMAN Karman CU-FO-16 16 in. Universal Foam Deluxe Wheelchair Seat Cushion; Black (CU-FO-16)
- CARMAN Karman AT-305 Anti Tipper Pair for S-300 Series Ergonomic Wheelchair; Black (AT-305)
- CARMAN Karman AT-802-DY Anti Tipper Pair for Wheelchair; Chrome (AT-802-DY)
- DMI Wheelchair, 250 lb, 18 In Seat, Silver (503-0658-0200)
- MEDSOURCE Stair Chair, Aluminum, Capacity 350 lb. (MS-90044)
- EVAC-CHAIR Stair Chair, 400 lb. Cap., Blue (600H)
- Carman Wheelchairs