Shop All Wheelchairs
Carman
Karman EL16BB-INV-DY Universal Elevating Legrest for Manual Wheelchairs; Black
Mfr # EL16BB-INV-DY
Zoro # G204139831
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carman
- MFR # EL16BB-INV-DY
- Zoro # G204139831
- UPC # 643517943196
- Country of Origin China
- Category Wheelchairs
Description
Health care has gained a lot more importance than it ever had. People are resorting to anything and everything in order to stay healthy. Monitoring health personally has become easier with our wide range of Health Care Products. Browse through our extensive collection of healthcare products which are safe and reliable.
Features- Composite footrests & padded calf pad are also included inyour of elevating legrest!
- Height adjustable footplates
- Articulating hinges allow for less stress on joints when elevating legs
- Anti-microbial paint allows for easy clean everytime
- Elevating Legrest for Ergonomic Models are only in a Diamond Black finish
- Color: Black
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCALI Extra-Wide Bathroom Scale (EW180)
- GOJO 14 fl oz Liquid Hand Soap Squeeze Bottle (0947-12)
- SANI-LAV Type 316 Stainless S. injection nozzle (N4)
- FIRST VOICE Cohesive Bandage, Tan, 2" x 5 yd., PK8 (TS-3188-8T)
- CARMAN Karman LT-K5 18 in. 28 lbs Seat Adjustable Ultra Lightweight Wheelchair; Black (LT-K5)
- CARMAN Karman AT-802-DY Anti Tipper Pair for Wheelchair; Chrome (AT-802-DY)
- CARMAN Karman CU-FO-16 16 in. Universal Foam Deluxe Wheelchair Seat Cushion; Black (CU-FO-16)
- INVACARE Tracer IV Wheelchair w/ Full-Length Arms - 20" Seat Width (T420RFAP)
- NUTRIONE 22 x 16 in. Tracer SX5 Wheelchair with Flip Back Desk Length Arms - Silver Vein (NU1363804)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 20" Seat (std20dda-elr)
- EVAC-CHAIR Stair Chair, Aluminum, 500 lb. (500H)
- Carman Wheelchairs