Shop All Wheelchair Accessories
Carman
Karman CU-GFR-16 16 in. Universal Gel & Foam Seat Cushion; Black & White
Mfr # CU-GFR-16
Zoro # G404139853
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carman
- MFR # CU-GFR-16
- Zoro # G404139853
- UPC # 617237606273
- Country of Origin China
- Category Wheelchair Accessories
Description
The CU-GFR series from Karman Healthcare is the next evolution in cushion technology. With GEL cushioning, heat, pain, and sores are less common as the high quality gel cushion provides comfort to the fullest extent. 2" thick gel cushioning provides for use on wheelchair, or any office chair.
Features- 2 in. thick gel cushion alleviates pressure sores
- Pressure redistribution assists in preventing sores, ulcers, and blood clots
- Waterproof cushion base
- Removable and washable cushion cover
- Ergonomically designed to help maintain posture, and comfort
- Color: Black & White
- Size: 16 in.
- Dimension: 40.6 x 40.6 x 5.1 cm
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 10L, Think Tank (1320)
- FIRST AID ONLY ANSI Class A 25 Person Bulk First Aid Kit for 25 People, 89 Pieces (90560)
- ZEP 1 qt Liquid Hand Soap Pump Bottle (338501)
- AERO HEALTHCARE Aeroband Triangular Bandage 1/Bag (ABN10)
- CARMAN Karman HD-9000-FOLD Companion Fixed Push Handles with Foldable Hand Grip; Black (HD-9000-FOLD)
- NEW SOLUTIONS 1 x 12 x 19 in. Invacare 16 in. Seat for Wheelchair- Black (US231)
- NEW SOLUTIONS 30-8 Foam Filled Knobby Primo Tire 2.25 Hub Wheelchair, 14 x 14 x 3 in. (NE382270)
- INVACARE 9 Inch Desk Length Wheelchair Padded Armrests Black (Pair) (AC015358-EA)
- ALCO Vinyl Back Upholstery, 24" W, 8 Hole, Black (767-A3)
- INVACARE 20" Tracer EX2 Wheelchair - Without Footrest (TREX20RP)
- ALCO Leg Rest Handle Release, Left (78479L)
- Carman Wheelchair Accessories