Shop All Wheelchairs
Carman
Karman CU-FO-18 18 in. Universal Foam Deluxe Wheelchair Seat Cushion; Black
Mfr # CU-FO-18
Zoro # G104139863
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carman
- MFR # CU-FO-18
- Zoro # G104139863
- UPC # 617237606655
- Country of Origin China
- Category Wheelchairs
Description
Karman's CU-FO cushion series brings value, function, and quality in one universal cushion that can be added to almost any wheelchair, transport chair, office chair, or rehab chair. Fire retardant cushion, and durable nylon upholstery allow any mobility aid user to quickly remove, clean, and reapply the cushion to almost any seating surface.
Features- Pressure relieving foam cushion
- Superior comfort for any wheelchair user
- Assists in proper posture and pressure sores
- Universal design, can be mounted to any 18 in. seat wheelchair or office chair
- Durable vinyl cover can be easily wiped down
- Color: Black
- Size: 18 in.
- Dimension: 40.6 x 45.7 x 5.1 cm
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECKITT BENCKISER Mucinex 63824-02314 Max Strength Expectorant, 14 Tablets per Bottle (63824-02314)
- MEDIQUE Hydrocortisone Packets, Anti-Itch, PK25 (21173)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 10 Person (291-U/FAO)
- SIMPSON STRONG-TIE 18 20GA Strap (LSTA18)
- CARMAN Karman CU-FO-16 16 in. Universal Foam Deluxe Wheelchair Seat Cushion; Black (CU-FO-16)
- CARMAN Karman AT-305 Anti Tipper Pair for S-300 Series Ergonomic Wheelchair; Black (AT-305)
- CARMAN Karman LT-K5 18 in. 28 lbs Seat Adjustable Ultra Lightweight Wheelchair; Black (LT-K5)
- CARMAN Karman AT-802-DY Anti Tipper Pair for Wheelchair; Chrome (AT-802-DY)
- FIRST VOICE Transport Chair, 250 lb, 19 In Seat (MDS808200)
- EVAC-CHAIR Stair Chair, 400 lb. Cap., Blue (MK4-300H)
- MCKESSON McKesson Drive Cruiser III Lightweight Wheelchair, 20In Seat Width (146-K320ADDA-SF)
- Carman Wheelchairs