Karman C81B-716 8 x 1 x 0.4 in. Front Caster with Bearing; Black
Mfr # C81B-716
Zoro # G804139965
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carman
- MFR # C81B-716
- Zoro # G804139965
- UPC # 617237606204
- Country of Origin China
- Category Wheelchairs
Description
These Karman 8" Wheelchair Casters, Solid Black with. 44" Bearing gives you the mobility you need to get around. It's compatible with a wide array of devices, including walkers and rollators. This 8" caster is large enough to power over smaller obstacles and uneven terrain. It's made from solid material so there's nothing to inflate, and it can't go flat. The. 44" bearings provide a smoother motion for a more comfortable ride. You get spacers in this to make installation easier. These casters are suitable for using outdoors. They have sturdy spokes to hold up to rough and everyday use. You can replace the bearings with smaller. 31" models if needed.
Features- 8 in. x 1 in. flat solid black caster
- Solid black casters ideal for outdoor use
- 44 in. bearing size is compatible with multiple makes and models
- Bearings, and spacers included
- Works with rollators, wheelchairs and any mobility device requiring 8 in. casters
- Easy to install or remove as needed
- Bearings provide a smoother ride
- 8 in. casters are large enough to roll over minor bumps
- Solid design means there's nothing to inflate
- Color: Black
- Size: 8 x1 x 0.4 in.
- Dimension: 8.00 x 1.00 x 8.00 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK SureFlo Pink Lotion Soap Cartridge, 12 L Tank Cartridge (81212)
- AFS US Gov. Spec Dept of Def Disaster Pouch (11012)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000017)
- DYNAREX Bite and Sting Pads, Kit, Corrugate Case, 3000 Pcs. (1408)
- CARMAN Karman LT-K5 18 in. 28 lbs Seat Adjustable Ultra Lightweight Wheelchair; Black (LT-K5)
- CARMAN Karman CU-FO-16 16 in. Universal Foam Deluxe Wheelchair Seat Cushion; Black (CU-FO-16)
- CARMAN Karman AT-802-DY Anti Tipper Pair for Wheelchair; Chrome (AT-802-DY)
- DRIVE MEDICAL Silver Sport 2 Wheelchair - 20" Seat (ssp220dfa-sf)
- SKIL-CARE Skil-Care 703107 20 in. Reclining Wheelchair with 33 in. Backrest (703107)
- MCKESSON drive Cruiser III Lightweight Wheelchair (146-K320ADDA-ELR)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 20" Seat (std20dda-elr)
- Carman Wheelchairs