Shop All Wheelchairs
Carman
Karman AT-980 Anti Tipper Pair for Wheelchair; Black
Mfr # AT-980
Zoro # G304139939
product price: $69.25
/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carman
- MFR # AT-980
- Zoro # G304139939
- UPC # 617237606488
- Country of Origin China
- Category Wheelchairs
Description
Karman's anti tippers for the LT-980 series wheelchair series are a great accessory to assist in tipping when going up ramps or steep inclines. The easy to remove push pin anti tippers are mounted near the rear base of the wheelchairs frame. Ultra lightweight in design, the aluminum, power coated black anti tippers can be easily removed when folding or storing your LT-980 series wheelchair.
Features- Easy to remove anti tipping device
- Installs easily on rear of base frame
- Prevents users from tipping when using wheelchair
- Compatible with LT-980 series wheelchairs
- Color: Black
- Dimension: 15.2 x 2.5 x 2.5 cm
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNX Sunscreen, 0.25 oz, Packet, 50 SPF, PK50 (18-922G)
- AFS Church Truck - Gold (11020)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (223-AN)
- WALEX Walex BIO-72240 Bio-Active Liquid Holding Tank Treatment - 40 oz., Measurable (BAHT40)
- CARMAN Karman CU-FO-16 16 in. Universal Foam Deluxe Wheelchair Seat Cushion; Black (CU-FO-16)
- CARMAN Karman AT-802-DY Anti Tipper Pair for Wheelchair; Chrome (AT-802-DY)
- CARMAN Karman LT-K5 18 in. 28 lbs Seat Adjustable Ultra Lightweight Wheelchair; Black (LT-K5)
- DYNAREX Dynarex DynaRide S3 Lite Wheelchair, Flip Desk & Elevating Legrest, 18inW Seat (10230)
- NUTRIONE 19 in. Lightweight Aluminum Transport Chair, Black (NU2976141)
- EVAC-CHAIR Stair Chair, 400 lb. Cap., Blue (600H)
- HEALTHSMART DMI Seat Cushion, 16" x 18" x 3", Navy Blue (513-8021-2400)
- Carman Wheelchairs