Shop All Wheelchairs
Carman
Karman AT-305 Anti Tipper Pair for S-300 Series Ergonomic Wheelchair; Black
Mfr # AT-305
Zoro # G704139935
product price: $84.65
/ea
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carman
- MFR # AT-305
- Zoro # G704139935
- UPC # 617237606440
- Country of Origin China
- Category Wheelchairs
Description
Karman's anti tippers for the S-305 series ergonomic wheelchair series are a great accessory to assist in tipping when going up ramps or steep inclines. The easy to remove push pin anti tippers are mounted near the rear base of the wheelchairs frame. Ultra lightweight in design, the aluminum, power coated black anti tippers can be easily removed when folding or storing your S-305 series. Adjustable in height, the anti tippers can cater to multiple seat height.
Features- Easy to remove anti tipping device
- Installs easily on rear of base frame
- Prevents users from tipping when using wheelchair
- Compatible with S-305 ergonomic wheelchair
- Height adjustable anti tippers
- Color: Black
- Dimension: 15.2 x 2.5 x 2.5 cm
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Triangular Bandage, 36in W x 51in L, PK12 (3672)
- STOUT Tidy Girl Sanitary Disposal Bags, PK600 (TG-7514P10)
- SKIL-CARE Skil-Care 758010 18 in. Leg Abductor Foam Vinyl Cushion (758010)
- EMI Lister Bandage Scissors, Silver, 5-1/2" L (1050)
- CARMAN Karman CU-FO-16 16 in. Universal Foam Deluxe Wheelchair Seat Cushion; Black (CU-FO-16)
- CARMAN Karman AT-802-DY Anti Tipper Pair for Wheelchair; Chrome (AT-802-DY)
- CARMAN Karman LT-K5 18 in. 28 lbs Seat Adjustable Ultra Lightweight Wheelchair; Black (LT-K5)
- KARMAN HEALTHCARE Karman Healthcare LT-700T-E LT-700T 18 in. Height Adujustable Seat 36 lbs. Lightweight Steel Wheelchair with Removable Armrest and Elevating Legrest (LT-700T-E)
- FEATHER POWER WHEELCHAIR Power Wheelchair, 250lb Capacity (FCP18-BK-L)
- SKIL-CARE Skil-Care 703115 3 in. Standard Headrest (703115)
- DRIVE MEDICAL Silver Sport 1 Wheelchair w/ Full Arms & Swing away Removable Footrest (ssp118fa-sf)
- Carman Wheelchairs