Shop All Finishing Nails
Carlson Systems
Carlson Systems Cam001005 2 In. 2M-Box 16 Gaugeuge Nail
Mfr # CAM001005
Zoro # G204058187
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- Gauge 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlson Systems
- MFR # CAM001005
- Zoro # G204058187
- Country of Origin China
- Category Finishing Nails
Dimensions
Size | 2 in |
Details
Gauge | 16 |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2-1/2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 8 PK (69535)
- MIDWEST FASTENER M5-0.80 x 60 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51505)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 3/4 in H, Steel (3007500750-12)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07400.050.0012)
- GRIP-RITE 8D 2-1/2 in. Finishing Hot-Dipped Galvanized Steel Nail Brad Head 1 lb (8HGF1)
- SENCO 1-1/2 in. 15 Ga. Angled Strip Bright Finish Nails 34 deg 4000 pk (DA17EPBN)
- AIR LOCKER 15 Gauge Angled Finish Nails - 2-1/2" (2500 / Pack) (DA15250)
- NATIONAL NAIL National Nail 59098 4D Hot Galvanized Finishing Nail (833541)
- PASLODE Paslode 650231 1.5 in. Angle Finish Nail; 16 Gauge (750156)
- ZORO SELECT Hardwood Trim Nail, 3d, 1 1/4, PK685 (4NFE5)
- MAZE NAILS Maze Nails 5000300 3D 1.25 in. Trim Stainless Steel Nail Flat Head Plain Shank; 637 Piece (5000300)
- Carlson Systems Finishing Nails