Shop All Electrical Box Covers
Carlon
Two Door Cover, Floor Box, Brass
Mfr # E97BR2D
Zoro # G0863156
product price: $252.99
/ea
Sold in multiples of 5 for $1,264.95
Free Shipping & Returns
$1,264.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Floor Box
- Material Brass
- Color Brass
- Standard UL E11461
- Type Round Floor Boxes, Covers & Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E97BR2D
- Zoro # G0863156
- UPC # 3448117871
- Country of Origin Taiwan, Province of China
- Category Electrical Box Covers
Details
Item | Two Door Cover |
Box Type | Floor Box |
Material | Brass |
Color | Brass |
Standard | UL E11461 |
Type | Round Floor Boxes, Covers & Accessories |
Cover mounting opening | Yes |
Knockouts | 0 |
Special Features | Screws concealed under doors. |
Floor maintenance | Dry |
Mounting opening | Round |
Features | Screws concealed under doors.; Rugged construction; Coated with a light lacquer finish for extra protection.; Resistance to wear, suite for high traffic areas.; Gasketed for watertight applications.; UL scrub water tested. |
Application | For tile and carpet applications |
Description
Rnd Flr Box 2-Dr Dual Svc W/ Div Kit Brs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Self-Adhesive Cable Mounting Clips, 3-Slot (10-Pack) (450-410)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 16.00x12 (CSPB1612)
- RACO Reducing Washer, 3" to 2" Conduit Size (1386)
- BRADY Printable Shrink Tubing, 200 ft. L, Wht (PS-C-125-WT-J)
- CARLON Electrical Box Cover, 3 Gang, Rectangular, Non-Metallic (E9763C)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic, Duplex, Toggle (E9G2DSN-CAR)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Stainless Steel (E9762SS)
- CARLON Electrical Box Cover, Round, Brass, Duplex Receptacle (E97BR2)
- CARLON Electrical Box Cover, 2 Gang, Square, PVC, Raised (A420RR)
- CARLON Electrical Box Cover, Round, Non-Metallic, Duplex Receptacle (E97DSC)
- HAMMOND N1 Hinge Cover w/KO ft.s, 6 x 6 x 4, Steel/Gray (CHKO664)
- Carlon Electrical Box Covers