Shop All Conduit Clamps & Hangers
Carlon
Strap Conduit Pvc 2Hl 1-1/2In
Mfr # E977HC-CTN
Zoro # G806889974
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Metallic
- E (mm) 3.8
- C (mm) 87.3
- H (mm) 53.8
- D (mm) 17.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E977HC-CTN
- Zoro # G806889974
- UPC # 34481024972
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Trade Size (inches) | 1.5 |
Size (mm) | 41 |
Details
Material | Non-Metallic |
E (mm) | 3.8 |
C (mm) | 87.3 |
H (mm) | 53.8 |
D (mm) | 17.7 |
F (mm) | 24.6 |
J (inches) | 0.312 |
C (inches) | 3.44 |
D (inches) | 0.7 |
B (mm) | 71.6 |
F (inches) | 0.97 |
H (inches) | 2.12 |
G (inches) | 1.93 |
A (mm) | 48.7 |
E (inches) | 0.15 |
B (inches) | 2.82 |
A (inches) | 1.92 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSTRUT Clamp Beam Gold/Glv Steel (ZU501-10)
- GROTE Male Plug-in Pin Pigtail (66816)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 15A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (MDA-15-R)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 100 (BT2I-C)
- CARLON Clamp Conduit 2Hole 1/2In (E977DC-CTN)
- CARLON Conduit Strap 1 Nm 1Hole (E978FC-CAR)
- CARLON Conduit Clamp 1/2 Masonryy (E977NDC-CTN)
- CARLON Conduit Strap 1/2 1Hole (E978DC-CAR)
- CARLON Conduit Clamp 1/2 Clamp (E977DC25-UPC)
- CARLON Clamp Conduit 2Hole Pvc 3/4In (E977EC-CTN)
- HALEX 1 IN EMT ONE HOLE STRAP 4/BG (26153)
- Carlon Conduit Clamps & Hangers