Shop All Electrical Box Covers
Carlon
Electrical Box Cover, Round, Brass, GFCI, Duplex
Mfr # E97BR
Zoro # G0863138
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type GFCI, Duplex
- Material Brass
- Color Brass
- Application For tile and carpet applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E97BR
- Zoro # G0863138
- UPC # 3448114977
- Country of Origin Taiwan, Province of China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | GFCI, Duplex |
Material | Brass |
Color | Brass |
Application | For tile and carpet applications |
Special Features | Screws concealed under doors. |
Standard | UL E11461 |
Knockouts | 0 |
Features | Screws concealed under doors.; Rugged construction; Coated with a light lacquer finish for extra protection.; Resistance to wear, suite for high traffic areas.; Gasketed for watertight applications.; UL scrub water tested. |
Description
Round Floor Box Single-Door Cover Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' 90 Degree PVC Liquid Tight Connector, 10PK (NLT9075)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/2 in., 25 ft (I-PIST-17B-25)
- MERSEN UL Class CC Fuse, CC Class, ATQR Series, Time-Delay, 5A, 600V AC, Non-Indicating (ATQR5)
- SIEMENS Circuit Breaker, 25A, 2 Pole, 120/240V AC (Q225)
- CARLON Electrical Box, Floor Box, Stainless Steel (E97SS2D)
- CARLON Electrical Box Cover, Round, Metallic (E97ABR2)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E98G5FN-CAR)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Stainless Steel (E9761SS)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic, Duplex, Toggle (E9G2DSN-CAR)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, PVC, Blank (E980CN-CAR)
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Steel, Flat (701F)
- Carlon Electrical Box Covers