Shop All Electrical Box Covers
Carlon
Round Floor Box Pvc 1-1/4In Nps Cvr Slt
Mfr # E97SSRS
Zoro # G0574546
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.69 in
- Material Non-Metallic
- Color Slate
- Application For tile and carpet applications
- Special Features High impact resistant thermoplastic.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E97SSRS
- Zoro # G0574546
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 5.69 in |
Details
Item | Electrical Box Cover |
Material | Non-Metallic |
Color | Slate |
Application | For tile and carpet applications |
Special Features | High impact resistant thermoplastic. |
Knockouts | 0 |
Mounting opening | Round |
Cover mounting opening | Yes |
Floor maintenance | Dry |
Features | High impact resistant thermoplastic.; Compatible with standard NEMA duplex and 1-1/2 Inch NPS receptacles.; Drill points (3/8 Inch) provided for low voltage cable pass through.; 1-1/4 Inch NPS plugs may be modified to accept smaller fittings, sizes 3/8 Inch, 1/2 Inch and 1 Inch.; UL scrub water tested, approved for all types of finish flooring. |
Standard | UL E11461 |
Description
Round Floor Box Pvc 1-1/4In Nps Cvr Slt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, Electric, Recoil, Wireless Remote Start, 120V AC (201184)
- RACO Emt Set Screw Conn, 4", Die Cast Zinc (2646)
- RACO Adapter Ring, Adapter Rings Accessory, 6244, Floor Box (6244)
- EUCHNER MagneticSafetyInterlockSwitch (092025)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, PVC, Blank (E980CN-CAR)
- CARLON Electrical Box Cover, Round, PVC, Raised (A471RR)
- CARLON Two Door Cover, Floor Box, Stainless Steel (E97SS2D)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Stainless Steel (E9761SS)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic (E9762B)
- CARLON Electrical Box Cover, Round, Stainless Steel (E97SSG)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Stamped Steel, Blank (14240)
- Carlon Electrical Box Covers