Shop All Conduit Fittings
Carlon
Reducer Conduit Pvc M/F 1X3/4
Mfr # E950FE-CTN
Zoro # G006889835
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Metallic
- For Use With Fittings of Plastic For Tubes
- Standards UL E23018
- Application For Connecting Different Sizes of Conduit, Bell x Spigot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E950FE-CTN
- Zoro # G006889835
- UPC # 34481062233
- Country of Origin United States
- Category Conduit Fittings
Details
Item | Reducer Bushings and Plugs |
Material | Non-Metallic |
For Use With | Fittings of Plastic For Tubes |
Standards | UL E23018 |
Application | For Connecting Different Sizes of Conduit, Bell x Spigot |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- BURNDY Mechanical Conn, Lug, 500 kcmil to 4 AWG (KA34U)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 2 Pole, 277/480V AC, D Curve (FAZ-D30/2-NA)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 347V AC Volt Rating, 1 Poles, Box Lug, Class CC Fuse Fuse Type (CCP2-1-30CC)
- CARLON Fitting Offst Pvc Sch40/80 2In (E995J-CTN)
- CARLON Coupling Conduit Pvc Sch40 1In (E940FR-CTN)
- CARLON Reducer Conduit Pvc M/F 2.5X2 (E950KJ-CAR)
- CARLON Terminal Adapter, 3 in MPT x Socket, 396 in Dia, 266 in L, PVC, Gray (E943L-CAR)
- CARLON Adapter Terminal Conduit 3/4In (E943E-CTN)
- CARLON Elbow Conduit 90Deg Sch40 1In (UA9AFB-CTN)
- APPLETON ELECTRIC Swivel Elbow, HazLoc, Mal Iron, 1/2In (UNAF50)
- Carlon Conduit Fittings