Shop All Conduit Fittings
Carlon
Reducer Conduit Pvc M/F 1.25X1
Mfr # E950GF-CTN
Zoro # G806889929
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fittings of Plastic For Tubes
- Standards UL E23018
- Application For Connecting Different Sizes of Conduit, Bell x Spigot
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E950GF-CTN
- Zoro # G806889929
- UPC # 34481062257
- Country of Origin United States
- Category Conduit Fittings
Details
Item | Reducer Bushings and Plugs |
For Use With | Fittings of Plastic For Tubes |
Standards | UL E23018 |
Application | For Connecting Different Sizes of Conduit, Bell x Spigot |
Material | Non-Metallic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA 50APOWER INLET, BLACK, CARDED (A10-50INBKVP)
- ANCOR Green w/Yellow Stripe 10 AWG Tinned Copper Wire - 25' (109302)
- EATON WIRING DEVICES Switch Sensor Wht 1P 3Way (OS306U-W-K-L)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-3SR)
- CARLON Adapter Conduit Pvc Fem 1/2In (E942DR-CTN)
- CARLON Meter Riser/Adapt Gry Pvc 3X24 (E954LXX)
- CARLON Adapter Terminal Conduit 1Inch (E943FR-CTN)
- CARLON Elbow Conduit 90Deg Sch40 2In (UA9AJB-CAR)
- CARLON Elbow Conduit 90Deg Sch40 1In (UA9AFB-CTN)
- CARLON Elbow Conduit 90Deg Sch80 3In (UB9AL-CAR)
- RACO Reducing Washer, 1-1/4" to 1/2" Conduit (1368)
- Carlon Conduit Fittings