Shop All Electrical Box Covers
Carlon
Electrical Box Cover, 3 Gang, Rectangular, Non-Metallic
Mfr # E9763S
Zoro # G0574467
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Non-Metallic
- Number of Gangs 3
- Shape Rectangular
- Length 11-1/2 in
- Width 7.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E9763S
- Zoro # G0574467
- UPC # 34481148807
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 11-1/2 in |
Width | 7.13 in |
Details
Material | Non-Metallic |
Number of Gangs | 3 |
Shape | Rectangular |
Item | Electrical Box Cover |
Color | Slate |
Features | High impact resistant thermoplastic.; Carpet flange is part of the cover and may be removed for tile application.; Field reversible for tile or carpet.; Gasketed for a watertight seal.; Double door design.; For tile and carpet applications.; UL scrub water tested. |
Application | Suitable for any wiring application |
Special Features | High impact resistant thermoplastic. |
Knockouts | 0 |
Description
Rectangular Floor Box Cover 3-Gang Slate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Buck Boost Transformer, 5 kVA, NEMA 3R, 115°C, 16/32V AC, 120/240V AC (T113077)
- ANCOR 12-10 AWG - 5/16" Nylon Ring Terminal - 25-Pack (210225)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 24VDC, SPST-NO (199DBX-3)
- EATON Toggle Switch, SPST, 10A @ 277V, Screw (XTD1F2A2)
- CARLON Electrical Box Cover, Round, PVC, Raised (A471RR)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic (E9762C)
- CARLON Electrical Box Cover, 3 Gang, Rectangular, Brass (E9763BR)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Brass (E9761BR)
- CARLON Electrical Box, Floor Box, Stainless Steel (E97SS2D)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Stainless Steel (E9762SS)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Duplex Receptacle and Toggle Switch (872)
- Carlon Electrical Box Covers