Shop All Electrical Box Hardware
Carlon
Outlet Box, Box Accessory, Thermoplastic
Mfr # B432ARR-UPC
Zoro # G8649948
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Box
- Material Thermoplastic
- Color Blue
- Product Type Square New Work Outlet Box
- Product Name PLASTIC ELEC BOX W/O CONDUCTOR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlon
- MFR # B432ARR-UPC
- Zoro # G8649948
- UPC # 34481100140
- Country of Origin United States
- Category Electrical Box Hardware
Details
Item | Outlet Box |
Accessory Type | Box |
Material | Thermoplastic |
Color | Blue |
Product Type | Square New Work Outlet Box |
Product Name | PLASTIC ELEC BOX W/O CONDUCTOR |
Mounting Type | Captive Nails |
Volume | 32 inÂł |
Description
Square new work outlet, volume 32 cubic inch, length 4 inch, width 4 inch, depth 2-5/8 inch, blue color, material thermoplastic, mounting means captive nails.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 3/8 In Flame Retardant, 10 Ft (FRN0.38TB10)
- MERSEN Power Distribution Block, 3 Poles, 85A Amp Range, 1000V AC/DC Volt Rating (MPDB63103)
- MULBERRY Reducing washers 21/2 X 2 RED.WASHER (40025)
- TECHFLEX Sleeving, 1.250 In., 5 ft. L, Red (FIN1.25RD5)
- CARLON Ceiling Box, Box Accessory, Non-Metallic, Ceiling Box (BH525A-UPC)
- CARLON Electrical Box Extension, Box Extension Accessory, PVC, Outlet Box (B344AB)
- CARLON Electrical Box Extension, Box Extension Accessory, PVC, Outlet Box (BH464A)
- CARLON Outlet Box, Box Accessory, PVC (B455A-UPC)
- CARLON Box Adapter Kit, 1 Gang, PVC, Rectangular Box (E976AK2)
- CARLON Ceiling Box, Box Accessory, Non-Metallic, Ceiling Box (B518P-UPC)
- PERMA-CAST Perma-Cast PB-2008 1 Ft. Mpt Water Bonding Fitting (PB2008)
- Carlon Electrical Box Hardware