Shop All Conduit Fittings
Carlon
Meter Riser/Adapt Gry Pvc 3X24
Mfr # E954LXX
Zoro # G906890542
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Size 3 in
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlon
- MFR # E954LXX
- Zoro # G906890542
- UPC # 34481322467
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 3 in |
Details
Material | Non-Metallic |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK CONN NM 1-1/4"" (44664)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LBOX)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1THA-R63/B)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Biscuit (SC-1-BI)
- CARLON Elbow Conduit 90Deg Sch40 1In (UA9AFB-CTN)
- CARLON Adapter Terminal Conduit 3/4In (E943E-CTN)
- CARLON Adapter Conduit Pvc Fem 1Inch (E942FR-CTN)
- CARLON Coupling Conduit 1Pce Nm 1/2In (A240D-CAR)
- CARLON Reducer Conduit Pvc M/F 2.5X2 (E950KJ-CAR)
- CARLON Fitting Conduit Wtr Tgt 1/2In (LN43DA-CTN)
- GAMPAK NIPPLE CONDUIT RGD 3/4"" (49203)
- Carlon Conduit Fittings