Shop All Electrical Box Hardware
This Product is Discontinued
Carlon
Low Voltage Bracket, Bracket Accessory, Non-Metallic, Low Voltage Brackets (Discontinued)
Mfr # SC100A
Zoro # G2695040
This Product is Discontinued
Key Features
- Accessory Type Bracket
- Type Low Voltage Brackets
- Material Non-Metallic
- Box Type Low Voltage Brackets
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # SC100A
- Zoro # G2695040
- UPC # 34481161882
- Country of Origin United States
- Category Electrical Box Hardware
Details
Item | Low Voltage Bracket |
Accessory Type | Bracket |
Type | Low Voltage Brackets |
Material | Non-Metallic |
Box Type | Low Voltage Brackets |
Color | Orange |
Standard | UL E216492 |
Description
Carlon SC100A offers the fastest installation choice where only low-voltage is required. Designed to fit a standard one-gang faceplate, this Low-Voltage bracket features an easy nail-on mounting or screw-in bracket, while a hard shell provide increased durability and no racking. The resi-rings accept 3/4 inch, 1 inch and 1-1/4 inch resi-gard fittings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.