Shop All Conduit Fittings
Carlon
Fitting Offst Pvc Sch40/80 2In
Mfr # E995J-CTN
Zoro # G206890532
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Socket on One End With Threads on Offset
- Application Brings Services into Meter Box
- Conduit Outlet Body Hub Style Threaded
- Material Non-Metallic
- Type Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E995J-CTN
- Zoro # G206890532
- UPC # 34481066361
- Country of Origin United States
- Category Conduit Fittings
Details
Item | Rigid Non-Metallic Conduit Fittings and Accessories |
Features | Socket on One End With Threads on Offset |
Application | Brings Services into Meter Box |
Conduit Outlet Body Hub Style | Threaded |
Material | Non-Metallic |
Type | Rigid |
For Use With | Fittings of Plastic For Tubes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 27.00 to 35.60A (CR123C330B)
- K-TOOL INTERNATIONAL Tightening Tool, Nylon Tie (KTI-76000)
- CALBOND Reduce Bushing, 1in. to 1/2in., PVC (PV105RE31)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS6SS)
- CARLON Coupling Conduit Sch40 3/4Inch (E940E-CTN/CAR)
- CARLON Coupling Conduit Sch40 2.5Inch (E940K-CTN)
- CARLON Terminal Adapter, 3 in MPT x Socket, 396 in Dia, 266 in L, PVC, Gray (E943L-CAR)
- CARLON Coupling Conduit 1Pce Nm 1/2In (A240D-CAR)
- CARLON Reducer Conduit Pvc M/F 1X1/2 (E950FD-CAR)
- CARLON Access Pull Elbow, PVC, Gray (E990DR-CAR)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, CF Alum, 3/4In (ELMFL90-75-A)
- Carlon Conduit Fittings