Shop All Electrical Box Covers
Carlon
Electrical Box, Switch Box, 2 Gang, Polycarbonate
Mfr # E9G2SSNR
Zoro # G207093550
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Switch Box
- Number of Gangs 2
- Length 4.85 in
- Width 4.85 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E9G2SSNR
- Zoro # G207093550
- UPC # 34481114925
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 4.85 in |
Width | 4.85 in |
Depth | 1.84 in |
Details
Item | Electrical Box |
Box Type | Switch Box |
Number of Gangs | 2 |
Color | Gray |
Material | Polycarbonate |
Product Name | PLASTIC COVER FOR ELEC DEVICE |
Opening Shape | Square |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Metal, IP 65 (XB4BJ21)
- BURNDY Copper Cable to Post/Flat, 10 sol (KC20)
- DAYTON Overload Relay, 0.25 to 0.40A, Class 10, 3P (6ECA5)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QO2100CP)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E98G5FN-CAR)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E9761S)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic (E9762C)
- CARLON Round Floor Box Pvc 1-1/4In Nps Cvr Slt (E97SSRS)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Duplex Receptacle (HB1DP)
- CARLON Electrical Box Cover, 3 Gang, Rectangular, Non-Metallic (E9763C)
- GIZMO Electrical Box Cover, 1 Gang, Rectangular, Blank (GI156585)
- Carlon Electrical Box Covers