Shop All Electrical Boxes
Carlon
Electrical Box, Junction Box, PVC, Square
Mfr # E989R
Zoro # G706884079
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Material PVC
- Width 12 in
- Depth 6 in
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E989R
- Zoro # G706884079
- UPC # 34481066996
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 12 in |
Depth | 6 in |
Height | 12 in |
Details
Item | Electrical Box |
Box Type | Junction Box |
Material | PVC |
Opening Shape | Square |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 620A, 2P, 4AWG-350 MCM, 600V (16500-2)
- SQUARE D Terminal Block, 60 Amp (9080GR6)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 1/2" Stud PK100 (24C945)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS43B)
- CARLON Electrical Box, 11.8 cu in, Drop In Floor Box, 1 Gang, Polycarbonate, Round (E971FBDI-2)
- CARLON Electrical Box, 32 cu in, FSE Box, 2 Gang, PVC (E9802E-CTN)
- CARLON Electrical Box, 15.16 cu in, Junction Box, PVC, Round (E970CDE-CTN)
- CARLON Electrical Box, 20 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (B620KR-UPC)
- CARLON Electrical Box, 14.5 cu in, Ceiling Box, PVC, Round (BH614R)
- CARLON Electrical Box, 20.5 cu in, Rectangular Box, 2 Gang, PVC, Rectangular (SC200DV)
- APPLETON ELECTRIC Electrical Mounting Body for Eds Series, Gang Box, 1 Gang, Malleable Iron (EFD175-NL-Q)
- Carlon Electrical Boxes