Shop All Electrical Boxes
Carlon
Electrical Box, Junction Box, PVC
Mfr # E989NNJ-CAR
Zoro # G506884156
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Material PVC
- Length 4 in
- Width 4 in
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E989NNJ-CAR
- Zoro # G506884156
- UPC # 34481066811
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 2 in |
Height | 4 in |
Height (inches) | 4 |
Depth (inches) | 2 |
Width (inches) | 4 |
Details
Item | Electrical Box |
Box Type | Junction Box |
Material | PVC |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P26R)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 15A, 600V AC, Non-Indicating (KLDR015)
- MERSEN Open Fuse Block, G UL Class, 1 Poles, 15A Amp Range, 600V AC/DC Volt Rating (40111G)
- ECLIPSE TOOLS Wire Ferrule, Orange, 12 AWG, 10, PK200 (701-103)
- CARLON Electrical Box, 18 cu in, FSC Box, 1 Gang, PVC (E981DFN-CTN)
- CARLON Electrical Box, Junction Box, PVC, Square (E989R)
- CARLON Electrical Box, 14.5 cu in, Ceiling Box, PVC, Round (BH614R)
- CARLON Electrical Box, 71 cu in, Outlet Box, 4 Gang, PVC (B468R)
- CARLON Electrical Box, 21 cu in, Switch Box, 1 Gang, PVC, Rectangular (B121ADJ)
- CARLON Electrical Box, 97.4 cu in, Floor Box, 1 Gang, PVC, Rectangular (E976RFB)
- KILLARK Electrical Box, 18 cu in, FSX Box, 1 Gang, Malleable Iron, Rectangular (FSX-1M)
- Carlon Electrical Boxes