Shop All Electrical Boxes
Carlon
Electrical Box, Junction Box, PVC
Mfr # E987RR
Zoro # G906884145
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Material PVC
- Length 6 in
- Width 6 in
- Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E987RR
- Zoro # G906884145
- UPC # 34481066866
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 6 in |
Width | 6 in |
Depth | 4 in |
Details
Item | Electrical Box |
Box Type | Junction Box |
Material | PVC |
Color | Gray |
Standards | UL e11461 |
Application | Carlon junction box offers all the corrosion resistance and physical properties needed for direct burial applications. |
Special Functions | The first non-metallic junction box UL Listed with a NEMA 6P rating per Section 314, exception of the National Electrical Code. |
Product Type | Rigid Non-Metallic Conduit Junction Boxes |
Product Name | PLASTIC BOX |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Wh (5362-W)
- AC WORKS 13A 10FT Medical Hospital Grade Y Power Cord with 2 Locking IEC C13 (MD171-ALY)
- STA-KON Butt Splice Connector, 22-18AWG, Red, PK100 (2RA18)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM BI 11MM, PVC 3X0.75 GRAY, 3m (7000-11041-2160300)
- CARLON Electrical Box, 97.4 cu in, Floor Box, 1 Gang, PVC, Rectangular (E976RFB)
- CARLON Electrical Box, 14.5 cu in, Ceiling Box, 1 Gang, Non-Metallic, Round (BH614RP)
- CARLON Electrical Box, 20 cu in, Ceiling Box, Non-Metallic, Round (B620K)
- CARLON Electrical Box, Outlet Box, 1 Gang, Non-Metallic (SC100RR)
- CARLON Electrical Box, 14.5 cu in, Ceiling Box, PVC, Round (BH614R)
- CARLON Electrical Box, 20.5 cu in, Rectangular Box, 2 Gang, PVC, Rectangular (SC200DV)
- RACO Electrical Box, 18 cu in, Round Box, Steel, Round (7122RAC)
- Carlon Electrical Boxes