Shop All Electrical Box Covers
Carlon
Electrical Box, Floor Box, Stainless Steel
Mfr # E97SS2D
Zoro # G0863199
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Floor Box
- Material Stainless Steel
- Color Silver
- Standard UL E11461
- Knockouts 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E97SS2D
- Zoro # G0863199
- Country of Origin Taiwan, Province of China
- Category Electrical Box Covers
Details
Item | Electrical Box |
Box Type | Floor Box |
Material | Stainless Steel |
Color | Silver |
Standard | UL E11461 |
Knockouts | 0 |
Application | For tile and carpet applications |
Special Features | Screws concealed under doors. |
Features | Screws concealed under doors.; Rugged construction; Coated with a light lacquer finish for extra protection.; Resistance to wear, suite for high traffic areas.; Gasketed for watertight applications.; UL scrub water tested. |
Description
Rnd Flr Box 2-Dr Dual Svc W/ Div Kit Ss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWH-A14F Series, 30A, Fast-Acting, 500V AC, Cylindrical (FWH-30A14F)
- CALBRITE Split Ring Mounting Plate, 316 SS, 3/8 in (S60300SPMP)
- TRIPP LITE Protect It Surge Protector, 6 Outlets, 6 ft. Cord, 790 Joules, Gray (TLP606)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW13)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Blank (HB1BL)
- CARLON Electrical Box Cover, 3 Gang, Rectangular, Brass (E9763BR)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic (E9762S)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E9761S)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Single Receptacle (E98SRCN-CAR)
- CARLON Electrical Box Cover, Round, Stainless Steel (E97SSG)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Toggle Switch (5121-0)
- Carlon Electrical Box Covers