Shop All Electrical Box Hardware
Carlon
Electrical Box Extension, Box Extension Accessory, PVC, Outlet Box
Mfr # BH464A
Zoro # G8631510
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Box Extension
- Material PVC
- Box Type Outlet Box
- Color Blue
- Cubic Capacity 64 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # BH464A
- Zoro # G8631510
- UPC # 34481145813
- Country of Origin United States
- Category Electrical Box Hardware
Details
Item | Electrical Box Extension |
Accessory Type | Box Extension |
Material | PVC |
Box Type | Outlet Box |
Color | Blue |
Cubic Capacity | 64 cu in |
Standard | UL E11461 |
Description
Four-gang new work outlet, volume 64 cubic inch, length 3.53 inch, width 7.46 inch, depth 3.18 inch, blue color, PVC material, mounting means nails.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK ELBOW 90D RIGID 2"" (02-55536PE)
- EATON BUSSMANN Limiter Fuse, ECSR Series, 20A, Time-Delay, 600V, Cylindrical (ECSR20)
- TRIPP LITE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PV3000HF TRIPP LITE)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 500 ft Length, Blue, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDBLU500)
- CARLON Electrical Box Extension, Box Extension Accessory, PVC, Outlet Box (B344AB)
- CARLON Box Adapter Kit, 1 Gang, PVC, Rectangular Box (E976AK2)
- CARLON Ceiling Box, Box Accessory, Polycarbonate (B520PR-UPC)
- CARLON Outlet Box, Box Accessory, Thermoplastic (B432ARR-UPC)
- CARLON Outlet Box, Box Accessory, PVC (B455A-UPC)
- CARLON Ceiling Box, Box Accessory, Non-Metallic, Ceiling Box (B518P-UPC)
- RACO Low Volt Partition For Gang Box, Box Accessory, Steel, Partition (974)
- Carlon Electrical Box Hardware