Shop All Electrical Box Covers
Carlon
Electrical Box Cover, Round, Stainless Steel, GFCI, Duplex
Mfr # E97SS
Zoro # G0863171
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Shape Round
- Cover Type GFCI, Duplex
- Color Silver
- Standards UL E11461
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E97SS
- Zoro # G0863171
- UPC # 344812151270
- Country of Origin Taiwan, Province of China
- Category Electrical Box Covers
Details
Material | Stainless Steel |
Shape | Round |
Item | Electrical Box Cover |
Cover Type | GFCI, Duplex |
Color | Silver |
Standards | UL E11461 |
Special Features | Screws concealed under doors. |
Application | For Carpet & Tile application |
Weight | 1.42 lb |
Cover mounting opening | Yes |
Floor maintenance | Dry |
Features | Screws concealed under doors.; Rugged construction; Coated with a light lacquer finish for extra protection.; Resistance to wear, suite for high traffic areas.; Gasketed for watertight applications.; UL scrub water tested. |
Knockouts | 0 |
Description
Rnd Flr Box Single-Door Cvr Ss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Bracket Brace Adapter For FS-200 (FS-5651 E/G)
- GREENLEE Steel Fish Tape, Shape Flat, 1/8" dia (FTXS-240)
- ALLEN TEL Surface Mount Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT30M-15)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 25A, 250V AC, Non-Indicating (NON-25)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E9761S)
- CARLON Electrical Box Cover, Round, Stainless Steel (E97SSG)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E9761C)
- CARLON Electrical Box Cover, Round, PVC, Raised (A471RR)
- CARLON Toggle Switch Box Cover, Switch Box, 2 Gang, Polycarbonate (E9G2SSNR)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Plastic (E98G5FN-CAR)
- BELL OUTDOOR Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap, Duplex (5839-5WRTR)
- Carlon Electrical Box Covers