Shop All Electrical Box Covers
Carlon
Electrical Box Cover, Round, Stainless Steel, Duplex Receptacle
Mfr # E97SS2
Zoro # G0863180
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Duplex Receptacle
- Material Stainless Steel
- Color Silver
- Standards UL E11461
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E97SS2
- Zoro # G0863180
- Country of Origin Taiwan, Province of China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Duplex Receptacle |
Material | Stainless Steel |
Color | Silver |
Standards | UL E11461 |
Special Features | Screws concealed under doors. |
Application | For Carpet & Tile application |
Cover mounting opening | Yes |
Features | Screws concealed under doors.; Rugged construction; Coated with a light lacquer finish for extra protection.; Resistance to wear, suite for high traffic areas.; Gasketed for watertight applications.; UL scrub water tested. |
Knockouts | 0 |
Floor maintenance | Dry |
Description
Rnd Flr Box 2-Dr Dual Service Cvr Ss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREPLACEMENTS Rep Bat 23 For Apc Rbc23 (SLA23-ER)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK50 (24C850)
- TRIPP LITE Smart UPS, 1 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMART1000RM1U)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Red, 110-120V (9001SKP1R31)
- CARLON Electrical Box Cover, Round, Stainless Steel (E97SSG)
- CARLON Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (E9802CN-CAR)
- CARLON Electrical Box Cover, Round, PVC, Raised (A471RR)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Brass (E9761BR)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E9761S)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Blank (HB1BL)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (698)
- Carlon Electrical Box Covers