Shop All Electrical Box Covers
Carlon
Electrical Box Cover, Round, Non-Metallic, Duplex Receptacle
Mfr # E97DSS
Zoro # G0574519
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Metallic
- Shape Round
- Cover Type Duplex Receptacle
- Width 5.69 in
- Standards UL E11461
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E97DSS
- Zoro # G0574519
- UPC # 34481114888
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 5.69 in |
Details
Material | Non-Metallic |
Shape | Round |
Item | Electrical Box Cover |
Cover Type | Duplex Receptacle |
Standards | UL E11461 |
Color | Slate |
Application | For Carpet & Tile application |
Special Features | High impact resistant thermoplastic. |
Features | High impact resistant thermoplastic.; Compatible with standard NEMA duplex and 1-1/2 Inch NPS receptacles.; Drill points (3/8 Inch) provided for low voltage cable pass through.; 1-1/4 Inch NPS plugs may be modified to accept smaller fittings, sizes 3/8 Inch, 1/2 Inch and 1 Inch.; UL scrub water tested, approved for all types of finish flooring. |
Knockouts | 0 |
Floor maintenance | Dry |
Cover mounting opening | Yes |
Description
Round Floor Box Pvc Duplex Cvr Slate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Cover, Surface, 20Wx64.5inL (AF64SD)
- DWYER INSTRUMENTS Pressure Switch Range 10-300 (DA-7031-153-9)
- JONARD TOOLS Replacement Blades (RST-RB25)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 2.50A, 250V AC, Non-Indicating (FNM-2-1/2)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Stainless Steel (E9761SS)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E98SSCN-CAR)
- CARLON Electrical Box Cover, Round, PVC, Raised (A471RR)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic, Duplex, Toggle (E9G2DSN-CAR)
- CARLON Electrical Box Cover, Round, Non-Metallic (E97SSRC)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Blank (HB1BL)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA121606GSCSS)
- Carlon Electrical Box Covers