Shop All Electrical Box Covers
Carlon
Electrical Box Cover, Round, Non-Metallic, Duplex Receptacle
Mfr # E97DSI
Zoro # G0574500
Sold in multiples of 10 for $406.90
$406.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Duplex Receptacle
- Width 5.69 in
- Material Non-Metallic
- Standards UL E11461
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlon
- MFR # E97DSI
- Zoro # G0574500
- UPC # 34481111986
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 5.69 in |
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Duplex Receptacle |
Material | Non-Metallic |
Standards | UL E11461 |
Color | Ivory |
Application | For Carpet & Tile application |
Special Features | High impact resistant thermoplastic. |
Cover mounting opening | Yes |
Features | High impact resistant thermoplastic.; Compatible with standard NEMA duplex and 1-1/2 Inch NPS receptacles.; Drill points (3/8 Inch) provided for low voltage cable pass through.; 1-1/4 Inch NPS plugs may be modified to accept smaller fittings, sizes 3/8 Inch, 1/2 Inch and 1 Inch.; UL scrub water tested, approved for all types of finish flooring. |
Knockouts | 0 |
Floor maintenance | Dry |
Description
Round Floor Box Pvc Duplex Cvr Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, Double Set Screw, Blk, Male (HBL400MBK)
- HOLEX Non-contact magnetic field tester (473012)
- ZORO SELECT Ferrule, Copper, 0.56 in L, PK100 (797V01)
- RACO Extension Ring, Ring Accessory, 2 Gang, Steel, Box (128)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Brass (E9761BR)
- CARLON Electrical Box Cover, 3 Gang, Rectangular, Non-Metallic (E9763C)
- CARLON Electrical Box Cover, Round, PVC, Raised (A471RR)
- CARLON Electrical Box Cover, 2 Gang, Square, PVC, Raised (A420RR)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic (E9762B)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Stainless Steel (E9762SS)
- TAYMAC While In Use Weatherproof Cover, Vertical, 1 Gang, Metallic, In-Use; Low Profile (MX4280Z)
- Carlon Electrical Box Covers