Shop All Electrical Box Covers
Carlon
Electrical Box Cover, Round, Non-Metallic, Duplex Receptacle
Mfr # E97DSC
Zoro # G0574491
product price: $40.19
/ea
Sold in multiples of 10 for $401.90
$401.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Metallic
- Shape Round
- Cover Type Duplex Receptacle
- Width 5.69 in
- Color Caramel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E97DSC
- Zoro # G0574491
- UPC # 34481112013
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 5.69 in |
Details
Material | Non-Metallic |
Shape | Round |
Item | Electrical Box Cover |
Cover Type | Duplex Receptacle |
Color | Caramel |
Standards | UL E11461 |
Application | For Carpet & Tile application |
Features | High impact resistant thermoplastic.; Compatible with standard NEMA duplex and 1-1/2 Inch NPS receptacles.; Drill points (3/8 Inch) provided for low voltage cable pass through.; 1-1/4 Inch NPS plugs may be modified to accept smaller fittings, sizes 3/8 Inch, 1/2 Inch and 1 Inch.; UL scrub water tested, approved for all types of finish flooring. |
Special Features | High impact resistant thermoplastic. |
Cover mounting opening | Yes |
Floor maintenance | Dry |
Knockouts | 0 |
Description
Round Floor Box Pvc Duplex Cvr Caramel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 600VAC Definite Purpose Contactor 3P 40A (8910DPA43V02Y244)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T597LED2A-71X)
- NVENT HOFFMAN CONCEPT Panels, 10.20x8.20, White, Steel (CP1210)
- EATON B-LINE Mounting Bracket, NOVAL Accessory, Pre-Galvanized Steel, Electrical Box (BB4-6)
- CARLON Toggle Switch Box Cover, Switch Box, 2 Gang, Polycarbonate (E9G2SSNR)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Duplex Receptacle (HB1DP)
- CARLON Round Floor Box Pvc 1-1/4In Nps Cvr Slt (E97SSRS)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Single Receptacle (E98SRCN-CAR)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic (E9762C)
- CARLON Electrical Box Cover, Round, Brass, GFCI, Duplex (E97BR)
- RACO 813C 30-60A Square Exposed Work Cover (3089851)
- Carlon Electrical Box Covers