Shop All Electrical Box Covers
Carlon
Electrical Box Cover, Round, Non-Metallic, Duplex Receptacle
Mfr # E97DSB
Zoro # G0574485
original price:
$50.48
24% off
new price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Duplex Receptacle
- Width 5.69 in
- Material Non-Metallic
- Standards UL E11461
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E97DSB
- Zoro # G0574485
- UPC # 34481112020
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 5.69 in |
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Duplex Receptacle |
Material | Non-Metallic |
Standards | UL E11461 |
Color | Brown |
Application | For Carpet & Tile application |
Features | High impact resistant thermoplastic.; Compatible with standard NEMA duplex and 1-1/2 Inch NPS receptacles.; Drill points (3/8 Inch) provided for low voltage cable pass through.; 1-1/4 Inch NPS plugs may be modified to accept smaller fittings, sizes 3/8 Inch, 1/2 Inch and 1 Inch.; UL scrub water tested, approved for all types of finish flooring. |
Special Features | High impact resistant thermoplastic. |
Knockouts | 0 |
Cover mounting opening | Yes |
Floor maintenance | Dry |
Description
Round Floor Box Pvc Duplex Cvr Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 100A, 480V (HBL5100P7W)
- KABLE KONTROL PVC Open Slot Wire Duct - 1" W x 1" H x 6.5' L - 12 pcs - Gray (PFOS1X1S)
- CALBRITE Split Ring Extension, 3/8 in, 2 in L (S60302SPX0)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-DC24)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Stainless Steel (E9762SS)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E9761S)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic, Duplex, Toggle (E9G2DSN-CAR)
- CARLON Electrical Box Cover, Round, Brass, Duplex Receptacle (E97BR2)
- CARLON Electrical Box Cover, Round, Non-Metallic (E97SSRC)
- CARLON Electrical Box Cover, 3 Gang, Rectangular, Non-Metallic (E9763C)
- TOTALTURF Electrical Box Cover, 1 Gang, Rectangular, Aluminum (TO159572)
- Carlon Electrical Box Covers