Shop All Electrical Box Covers
Carlon
Electrical Box Cover, Round, Metallic
Mfr # E97ABR2
Zoro # G3216416
product price: $26.55
/ea
Sold in multiples of 10 for $265.50
$265.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Material Metallic
- Application For use with round floor box covers
- Product Line Carlon
- Product Name Carlon Cover Adapter Ring for Use with Metal Covers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E97ABR2
- Zoro # G3216416
- UPC # 3448114962
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Shape | Round |
Material | Metallic |
Application | For use with round floor box covers |
Product Line | Carlon |
Product Name | Carlon Cover Adapter Ring for Use with Metal Covers |
Standard | UL E11461 |
Features | Single hole installation.; Accommodates high- and low-voltage applications. |
Knockouts | 0 |
Description
Rnd Flr Box One-Piece Metal Cvr Adaptor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Desktop/Tower, Out: 100/110/120V AC , In:100/110/120V AC (SMART1500SLT)
- PANDUIT Conduit Clip For 3/4" Conduit, 3/4" Rigi (100 Pack), 100PK (PCD1B)
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GES144F-C)
- QUICKCABLE Crimp Lug, 4 Gauge, 1/2", PK5 (4804-005H)
- CARLON Electrical Box Cover, Round, Non-Metallic, Duplex Receptacle (E97DSC)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E98SSCN-CAR)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E98G5FN-CAR)
- CARLON Electrical Box, Switch Box, 2 Gang, Polycarbonate (E9G2SSNR)
- CARLON Electrical Box Cover, Round, PVC, Raised (A471RR)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic, Duplex, Toggle (E9G2DSN-CAR)
- MULBERRY Electrical Box Cover, 2 Gang, Square, Steel, Duplex Receptacle (11402)
- Carlon Electrical Box Covers