Shop All Electrical Box Covers
Carlon
Electrical Box Cover, Round, Brass
Mfr # E97BRG
Zoro # G0863165
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Material Brass
- Color Brass
- Application For tile and carpet applications
- Special Features Screws concealed under doors.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E97BRG
- Zoro # G0863165
- Country of Origin Taiwan, Province of China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Shape | Round |
Material | Brass |
Color | Brass |
Application | For tile and carpet applications |
Special Features | Screws concealed under doors. |
Features | Screws concealed under doors.; Rugged construction; Coated with a light lacquer finish for extra protection.; Resistance to wear, suite for high traffic areas.; Gasketed for watertight applications.; UL scrub water tested. |
Standard | UL E11461 |
Knockouts | 0 |
Description
Rnd Flr Box Cvr 1 1/4In Nps Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 9 A, Reversing: No (XTCE009B10C)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-656-L)
- MERSEN Semiconductor Fuse, Fast-Acting, 8A, 570V AC, Non-Indicating (DCT8-2)
- CALBOND Shallow Channel, 1-5/8 x 7/8 in., Slot (PV0000B52SH)
- CARLON Two Door Cover, Floor Box, Stainless Steel (E97SS2D)
- CARLON Electrical Box Cover, 2 Gang, Square, PVC, Raised (A420RR)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, PVC, Blank (E980CN-CAR)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Stainless Steel (E9762SS)
- CARLON Electrical Box Cover, Round, Brass, Duplex Receptacle (E97BR2)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic, Duplex, Toggle (E9G2DSN-CAR)
- HUBBELL WIRING DEVICE-KELLEMS Round Cover/Flange Assembly, Screw Mount, Non-Metallic, 6.25 in Dia, Molded, Brown (PFBCBRA)
- Carlon Electrical Box Covers