Shop All Electrical Box Covers
Carlon
Electrical Box Cover, Round, Brass, Duplex Receptacle
Mfr # E97BR2
Zoro # G0574476
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Duplex Receptacle
- Material Brass
- Color Brass
- Standards UL E11461
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E97BR2
- Zoro # G0574476
- UPC # 34481175575
- Country of Origin Taiwan, Province of China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Duplex Receptacle |
Material | Brass |
Color | Brass |
Standards | UL E11461 |
Features | Screws concealed under doors.; Rugged construction; Coated with a light lacquer finish for extra protection.; Resistance to wear, suite for high traffic areas.; Gasketed for watertight applications.; UL scrub water tested. |
Application | For Carpet & Tile application |
Special Features | Screws concealed under doors. |
Knockouts | 0 |
Cover mounting opening | Yes |
Floor maintenance | Dry |
Description
Rnd Flr Box 2-Dr Dual Service Cvr Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Enclosure, 13.38 in H, 6.34 in D (SCE-1212CHQRFG)
- LEGRAND Fiber Optic Cables, VS 3M MTRJ LC 62.5 DPX PVC (811-0L2-009)
- EATON BUSSMANN Cartridge Fuse, NON Series, 40A, Time-Delay, 250V AC, Cylindrical (NON-40)
- ELECTRIDUCT Side Entry Cable Wrap Sleeving with Hook & Loop Fastener (BSRW-J-480-10-WT)
- CARLON Two Door Cover, Floor Box, Stainless Steel (E97SS2D)
- CARLON Toggle Switch Box Cover, Switch Box, 2 Gang, Polycarbonate (E9G2SSNR)
- CARLON Round Floor Box Pvc 1-1/4In Nps Cvr Slt (E97SSRS)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Single Receptacle (E98SRCN-CAR)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E9761S)
- CARLON Electrical Box Cover, Round, Non-Metallic, Duplex Receptacle (E97DSC)
- SIGMA ELECTRIC Electrical Box Cover, Round, Stamped Steel, Blank (14241BR)
- Carlon Electrical Box Covers