Shop All Electrical Box Covers
Carlon
Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank
Mfr # E9802CN-CAR
Zoro # G706884116
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Shape Square
- Cover Type Blank
- Material Non-Metallic
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E9802CN-CAR
- Zoro # G706884116
- UPC # 34481115120
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Shape | Square |
Cover Type | Blank |
Material | Non-Metallic |
Color | Gray |
Standard | UL E11461 |
Type | Weatherproof Covers |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO33V09)
- NVENT HOFFMAN Fiberglass Enclosure, 30-1/4 in H, 24 in W, 10 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A30H2410GQRLP)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .13-.19", 3/4", Aluminum (SHC1030)
- QUICKCABLE Flex Tube, 1/4" Heat Shrink, Clear, 6", PK5 (5659-005C)
- CARLON Toggle Switch Box Cover, Switch Box, 2 Gang, Polycarbonate (E9G2SSNR)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Single Receptacle (E98SRCN-CAR)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E98SSCN-CAR)
- CARLON Electrical Box Cover, Round, Stainless Steel (E97SSG)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E9761C)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic (E9762C)
- SOUTHWIRE Electrical Box Cover, Rectangular, Galvanized Steel (G19470-UPC)
- Carlon Electrical Box Covers